Overview
Mfr description
NU216EAT2X CYLINDRICAL ROLLER BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Weight3.681 lbs
- Manufacturer Upc Number4547359981186
- UPC_NO4547359981186
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data