Motion
N211EAT2X

NTN
N211EAT2X

Cylindrical Roller Bearing - Straight, 55 mm ID, 140 mm OD, 26 mm Width
MI ITEM #12108272
MFR #N211EAT2X
List Price$336.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N211EAT2X

Cylindrical Roller Bearing - Straight, 55 mm ID, 140 mm OD, 26 mm Width
MI ITEM #12108272
MFR #N211EAT2X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$336.96/each for your price

Overview

Mfr description
N211EAT2X CYLINDRICAL ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Harmonization Code
    8482.50.0000
  • Weight
    1.399 lbs
  • Manufacturer Upc Number
    4550253010678
  • UPC_NO
    4550253010678
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought