Motion
NU216EAG1

NTN
NU216EAG1

Cylindrical Roller Bearing - 80 mm Bore, 160 mm OD, 30 mm Width
Mi Item #12108281
MFR #NU216EAG1
Price$910.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU216EAG1

Cylindrical Roller Bearing - 80 mm Bore, 160 mm OD, 30 mm Width
Mi Item #12108281
MFR #NU216EAG1

Mfr description
NU216EAG1 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$910.54/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    30 mm
  • Weight
    3.582 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4550253016960
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)