Motion
NU222EAG1

NTN
NU222EAG1

Cylindrical Roller Bearing - 110 mm Bore, 52 mm OD, 21 mm Width
Mi Item #12108320
MFR #NU222EAG1
Price$2,019.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU222EAG1

Cylindrical Roller Bearing - 110 mm Bore, 52 mm OD, 21 mm Width
Mi Item #12108320
MFR #NU222EAG1

Mfr description
NU222EAG1 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,019.85/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    21 mm
  • Weight
    9.413 lbs

Details

  • Manufacturer Upc Number
    4550253040576
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)