Motion
NJ2315EAT2X

NTN
NJ2315EAT2X

Cylindrical Roller Bearing - 75 mm Bore, 300 mm OD, 102 mm Width
Mi Item #12108349
MFR #NJ2315EAT2X
Price$1,124.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ2315EAT2X

Cylindrical Roller Bearing - 75 mm Bore, 300 mm OD, 102 mm Width
Mi Item #12108349
MFR #NJ2315EAT2X

Mfr description
NJ2315EAT2X CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,124.66/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    102 mm
  • Weight
    11.287 lbs

Details

  • Manufacturer Upc Number
    4550253049050
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)