Motion
N1017HSKC0NAP4

NTN
N1017HSKC0NAP4

Cylindrical Roller Bearing - 85 mm Bore, 560 mm OD, 65 mm Width
MI ITEM #12108497
MFR #N1017HSKC0NAP4
Price$2,498.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N1017HSKC0NAP4

Cylindrical Roller Bearing - 85 mm Bore, 560 mm OD, 65 mm Width
MI ITEM #12108497
MFR #N1017HSKC0NAP4

Mfr description
N1017HSKC0NAP4 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,498.51/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    560 mm
  • Overall Width  
    65 mm
  • Weight
    2.167 lbs

Details

  • Manufacturer Upc Number
    4550253061038
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)