1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NTN
NN3020HSKD1X7C0NAP4
Cylindrical Roller Bearing - 100 mm Bore, 170 mm OD, 45 mm Width
MI ITEM #
12108506
MFR #
NN3020HSKD1X7C0NAP4
List Price
$1,909.36
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
NTN NN3020HSKD1X7C0NAP4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NTN
NN3020HSKD1X7C0NAP4
Cylindrical Roller Bearing - 100 mm Bore, 170 mm OD, 45 mm Width
MI ITEM #
12108506
MFR #
NN3020HSKD1X7C0NAP4
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,909.36
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
NN3020HSKD1X7C0NAP4 PRECISION
Specifications
Bore Diameter
100 mm
Outside Diameter
170 mm
Overall Width
45 mm
Weight
4.806 lbs
Manufacturer Upc Number
4550253062288
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought