Motion
MUB5220

NTN
MUB5220

Inner Ring w/ Two Ribs and Rollers
MI ITEM #12109150
MFR #MUB5220
Price$1,199.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MUB5220

Inner Ring w/ Two Ribs and Rollers
MI ITEM #12109150
MFR #MUB5220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,199.05/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    3.960 mm
  • Outside Diameter  
    6.3626 in
  • Overall Width  
    60.3 mm

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    None
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359104974
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4550253071181

Overview

Mfr description
MUB5220 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought