Motion
N1013C1NAP4

NTN
N1013C1NAP4

Cylindrical Roller Bearing - Inner Ring w/ Two Ribs, Separable, Plain Outer Ring - N Type
Mi Item #12109154
MFR #N1013C1NAP4
Price$2,659.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N1013C1NAP4

Cylindrical Roller Bearing - Inner Ring w/ Two Ribs, Separable, Plain Outer Ring - N Type
Mi Item #12109154
MFR #N1013C1NAP4

Mfr description
N1013C1NAP4 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,659.74/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    1.100 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    Machined Carbon Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    C1NA
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359706772
  • Max Rpm
    8200 rpm
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4550253071266
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)