Motion
NN3012KD1NAP4

NTN
NN3012KD1NAP4

Double Row Cylindrical Roller Bearing w/ Tapered Bore & Oil Hole - Type NN
Mi Item #12109240
MFR #NN3012KD1NAP4
Price$1,261.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NN3012KD1NAP4

Double Row Cylindrical Roller Bearing w/ Tapered Bore & Oil Hole - Type NN
Mi Item #12109240
MFR #NN3012KD1NAP4

Mfr description
NN3012KD1NAP4 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,261.14/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    1.100 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    26 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Tapered
  • Cage Material
    High Strength, 2 piece, Machined Brass
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    C0NA
  • Lubrication Hole Type
    Oil Hole
  • Manufacturer Upc Number
    4547359130478
  • Max Rpm
    7900 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)