Motion
NN4924KD1NAP4

NTN
NN4924KD1NAP4

Double Row Cylindrical Roller Bearing w/ Tapered Bore & Oil Hole - Type NN
MI ITEM #12109243
MFR #NN4924KD1NAP4
List Price$5,078.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NN4924KD1NAP4

Double Row Cylindrical Roller Bearing w/ Tapered Bore & Oil Hole - Type NN
MI ITEM #12109243
MFR #NN4924KD1NAP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,078.05/each for your price

Overview

Mfr description
NN4924KD1NAP4 PRECISION

Specifications

  • Bore Type
    Tapered
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C0NA
  • Operating Temperature Range
    -40 to 250 °F
  • Harmonization Code
    8482.50.0000
  • Precision Rating
    ISO Class 4
  • Max Rpm
    4200 rpm
  • Bearing Material
    Hardened Alloy Steel
  • Cage Material
    High Strength, 2 piece, Machined Brass
  • Closure Type
    Open
  • Fillet Radius
    1.100 mm
  • Manufacturer Upc Number
    4547359665505
  • Lubrication Hole Type
    Oil Hole
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text