Motion
NFV18/530V2

NTN
NFV18/530V2

Cylindrical Roller Bearing - Separable Inner Ring w/ Two Ribs, Outer Ring w/ One Rib
MI ITEM #12109781
MFR #NFV18/530V2
Price$24,258.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NFV18/530V2

Cylindrical Roller Bearing - Separable Inner Ring w/ Two Ribs, Outer Ring w/ One Rib
MI ITEM #12109781
MFR #NFV18/530V2

Mfr description
NFV18/530V2 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24,258.21/each

Specifications

Dimensions

  • Bore Diameter  
    530 mm
  • Fillet Radius
    3.000 mm
  • Outside Diameter  
    650 mm
  • Overall Width  
    56 mm
  • Weight
    83.114 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    None
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359803518
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359939286

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)