Motion
NUP2213

NTN
NUP2213

Cylindrical Roller Bearing - Separable, Short Inner Ring w/ One Rib, Side Plate, Outer Ring w/ Two Ribs
MI ITEM #12109834
MFR #NUP2213
List Price$991.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUP2213

Cylindrical Roller Bearing - Separable, Short Inner Ring w/ One Rib, Side Plate, Outer Ring w/ Two Ribs
MI ITEM #12109834
MFR #NUP2213

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$991.24/each for your price

Overview

Mfr description
NUP2213 CYLINDRICAL ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 °F
  • Max Rpm
    6300 rpm
  • Bearing Material
    Hardened Alloy Steel
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Fillet Radius
    1.500 mm
  • Weight
    3.086 lbs
  • Manufacturer Upc Number
    4547359922868
  • UPC_NO
    4547359773088
  • Lubrication Hole Type
    No Hole
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text