Motion
L070-15MM
Jaw Coupling Hub - 15 mm Bore
Mi Item #12117595
MFR #L070-15MM
Price$9.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - 15 mm Bore
Mi Item #12117595
MFR #L070-15MM

Mfr description
L070-15MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.24/each

Specifications

Dimensions

  • Bore Diameter
    15 mm
  • Outside Diameter
    1.3600 in

Details

  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)