Overview
Mfr description
71540027 PISTON ACCUMULATOR
- -Made in USA -Long Service Life -Extreme Durability -Third Party Certs Available
Specifications
- Maximum Operating Pressure6000
- Shell Diameter4"
- Mounting PositionVertical
- Country CertificationUSA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data