Motion
090A52-40NP1A

TOBUL ACCUMULATORS
090A52-40NP1A

PISTON ACCUMULATOR 5200 psi Max, 9" in Shell Diameter
Mi Item #12134522
MFR #090A52-40NP1A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOBUL ACCUMULATORS
090A52-40NP1A

PISTON ACCUMULATOR 5200 psi Max, 9" in Shell Diameter
Mi Item #12134522
MFR #090A52-40NP1A

Mfr description
49448658 PISTON ACCUMULATOR
  • -Made in USA -Long Service Life -Extreme Durability -Third Party Certs Available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shell Diameter
    9"

Details

  • Country Certification
    USA
  • Maximum Operating Pressure
    5200
  • Mounting Position
    Vertical
  • Seal Material
    NBR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)