Motion
115A32-138-D234

TOBUL ACCUMULATORS
115A32-138-D234

PISTON ACCUMULATOR 3200 psi Max, 11-1/2" in Shell Diameter
MI ITEM #12134524
MFR #115A32-138-D234
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOBUL ACCUMULATORS
115A32-138-D234

PISTON ACCUMULATOR 3200 psi Max, 11-1/2" in Shell Diameter
MI ITEM #12134524
MFR #115A32-138-D234

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
71540329 PISTON ACC 3.2K 17.25 PISTONACC
  • -Made in USA -Long Service Life -Extreme Durability -Third Party Certs Available

Specifications

  • Maximum Operating Pressure
    3200
  • Shell Diameter
    11-1/2"
  • Mounting Position
    Vertical
  • Country Certification
    USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text