Motion
140A30-320-5774

TOBUL ACCUMULATORS
140A30-320-5774

PISTON ACCUMULATOR 3000 psi Max, 14" in Shell Diameter
Mi Item #12134528
MFR #140A30-320-5774
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOBUL ACCUMULATORS
140A30-320-5774

PISTON ACCUMULATOR 3000 psi Max, 14" in Shell Diameter
Mi Item #12134528
MFR #140A30-320-5774

Mfr description
71540343 PISTON ACCUMULATOR
  • -Made in USA -Long Service Life -Extreme Durability -Third Party Certs Available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shell Diameter
    14"

Details

  • Country Certification
    USA
  • Maximum Operating Pressure
    3000
  • Mounting Position
    Vertical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)