Overview
Mfr description
14Q-1-WHTGRY
- Dual Handle System (Molded-in & Hinged Handles)
- Up to 10 days ice retention, freezer grade gasket, 2" polyurethane insulation
- Press & Pull Latches (Wide for Gloved Use)
- Molded-In Tie Downs
- Non-Skid & Non-Marking Raised Feet
- Molded-In Lock Hasp, Stainless Steel Plate
- Sloped Drain & Tethered Threaded Plug (Garden Hose Attachable)
- Corrosion Resistant Stainless Steel Hardware
- Integrated Fish Scale on Lid
- Made in USA
- Guaranteed for life
Specifications
- UPC_NO019428178024
- Container Size14 qt (US)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data