Motion
A19LED-5-50

ABACO LIGHTING
A19LED-5-50

A19 LED Bulb - 5.5W - 480 lm
MI ITEM #12137247
MFR #A19LED-5-50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
A19LED-5-50

A19 LED Bulb - 5.5W - 480 lm
MI ITEM #12137247
MFR #A19LED-5-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A19LED-5-50 A19 LED BULB - 5.5W - 480 LM

Specifications

  • Wattage
    5.5 W
  • Voltage
    120 V
  • Lumen Output
    480 lm
  • Efficacy
    87 lm/W
  • Color Rendering Index
    80+ CRI
  • Color Temperature
    2700 K - 5000 K
  • Replacement Wattage
    40W Incandescent
  • Dimming
    No
  • Certification
    UL, RoHS, Energy Star
  • L70
    25,000 hours

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text