Motion
A19LED-9-50

ABACO LIGHTING
A19LED-9-50

A19 LED Bulb - 9W - 810 lm
MI ITEM #12137248
MFR #A19LED-9-50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
A19LED-9-50

A19 LED Bulb - 9W - 810 lm
MI ITEM #12137248
MFR #A19LED-9-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Wattage
    9 W

Details

  • Certification
    UL, RoHS, Energy Star
  • Color Rendering Index
    80+ CRI
  • Color Temperature
    2700 K - 5000 K
  • Dimming
    Yes
  • Efficacy
    90 lm/W
  • L70
    25,000 hours
  • Lumen Output
    810 lm
  • Replacement Wattage
    60W Incandescent
  • Voltage
    120 V

Overview

Mfr description
A19LED-9-50 A19 LED BULB - 9W - 810 LM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought