Motion
A21LED-16-50

ABACO LIGHTING
A21LED-16-50

A21 LED Bulb - 16W - 1,600 lm
MI ITEM #12137250
MFR #A21LED-16-50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
A21LED-16-50

A21 LED Bulb - 16W - 1,600 lm
MI ITEM #12137250
MFR #A21LED-16-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A21LED-16-50 A21 LED BULB - 16W - 1,600

Specifications

  • Wattage
    16 W
  • Voltage
    120 V
  • Lumen Output
    1,600 lm
  • Efficacy
    100 lm/W
  • Color Rendering Index
    80+ CRI
  • Color Temperature
    2700 K - 5000 K
  • Replacement Wattage
    100W Incandescent
  • Dimming
    Yes
  • Certification
    UL, RoHS, Energy Star
  • L70
    25,000 hours

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text