Motion
PAR30LED-10-50

ABACO LIGHTING
PAR30LED-10-50

Linear LED Bulb - 10 W, 120 V, 1,600 lm Lumen Output
Mi Item #12137251
MFR #PAR30LED-10-50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
PAR30LED-10-50

Linear LED Bulb - 10 W, 120 V, 1,600 lm Lumen Output
Mi Item #12137251
MFR #PAR30LED-10-50

Mfr description
PAR30LED-10-50 PAR30 LED BULB - 10W - 1,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Wattage
    10 W

Details

  • Certification
    UL, RoHS, Energy Star
  • Color Rendering Index
    80+ CRI
  • Color Temperature
    3000 K - 5000 K
  • Dimming
    Yes
  • Efficacy
    80 lm/W
  • L70
    25,000 Hours
  • Lumen Output
    1,600 lm
  • Replacement Wattage
    75W Incandescent
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)