Motion
PLLED-11-G24D2-50

ABACO LIGHTING
PLLED-11-G24D2-50

Linear LED Bulb - 11W - 1,100 lm
MI ITEM #12137252
MFR #PLLED-11-G24D2-50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
PLLED-11-G24D2-50

Linear LED Bulb - 11W - 1,100 lm
MI ITEM #12137252
MFR #PLLED-11-G24D2-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PLLED-11-G24D2-50 LINEAR LED BULB - 11W

Specifications

  • Wattage
    11 W
  • Voltage
    120 V
  • Lumen Output
    1,100 lm
  • Efficacy
    100 lm/W
  • Color Rendering Index
    80+ CRI
  • Color Temperature
    3000 K, 4000 K, 5000 K
  • Replacement Wattage
    18 W
  • Dimming
    No
  • Certification
    UL, RoHS
  • L70
    25,000 hours

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text