Motion
NU3188-M1A
Separable Cylindrical Roller Bearing With Cage - Straight, 440 mm ID, 720 mm OD, 226 mm Width
MI ITEM #12137288
MFR #NU3188-M1A
Price$56,552.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Separable Cylindrical Roller Bearing With Cage - Straight, 440 mm ID, 720 mm OD, 226 mm Width
MI ITEM #12137288
MFR #NU3188-M1A

Mfr description
NU3188-M1A CRB. FULL COMPLEMENT > 120 MM
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56,552.50/each

Specifications

Dimensions

  • Bore Diameter  
    440 mm
  • Outside Diameter  
    720 mm
  • Overall Width  
    226 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)