Motion
GWE 5113-12
GWE 5113-12 GWE 5113-12 SERVO INSERT COU
Mi Item #12151579
MFR #GWE 5113-12
Price$239.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GWE 5113-12 GWE 5113-12 SERVO INSERT COU
Mi Item #12151579
MFR #GWE 5113-12

Mfr description
GWE 5113-12 GWE 5113-12 SERVO INSERT COU
  • Backlash-free elastomer jaw couplings of the RINGFEDER® GWE series are the optimum solution for all drive tasks requiring extraordinary positioning accuracy as well as highly effective damping of shocks and vibrations. They effectively compensate for radial, axial and angular shaft misalignments, are axially pluggable, puncture-proof and electrically insulating.
  • The new type RINGFEDER® GWE 5113, developed in close customer cooperation, is particularly convincing due to:
  • Low masses and even weight distribution – thanks to specially optimized hubs made of high-quality aluminum.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.51/each

Specifications

Dimensions

  • Bore Diameter
    4 mm
  • Bore Length
    0.4330 in
  • Coupling Overall Length
    1.3390 in, 34 mm
  • Coupling Size
    12
  • Coupling Size Code
    12
  • Hub Length
    0.4331 in
  • Length Through Bore
    11 mm
  • Min Bore Diameter
    4 mm
  • Outside Diameter  
    11 mm
  • Overall Length
    34 mm
  • Weight
    0.023 kg

Details

  • Bore Tolerance Standard
    ISO H7
  • Bore Type
    Finished Bore
  • Description
    JAW STYLE COUPLING
  • Element Durometer
    98 A
  • Element Material
    Polyurethane
  • Element Type
    Spider
  • Hub Material
    Aluminum
  • Hub Style
    Clamp Style
  • Hub Surface Pressure
    0.033 N/mm
  • Hub Type
    Clamp On
  • Jaw Type
    Curved
  • Manufacturer Catalog Number
    GWE 5113-12
  • Max Rpm
    15000 rpm
  • Maximum Rotation Speed
    12000 rpm
  • Product Type
    Complete Jaw Couplings
  • Product Types
    Jaw Shaft Couplings
  • Series
    GWE
  • Transmissible Torque
    9 Nm/ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)