Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GWE 5117-14 SERVO INSERT COUPLING
MI ITEM #12151587
MFR #GWE 5117-14

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
GWE 5117-14 GWE 5117-14 SERVO INSERT COU
  • Backlash-free elastomer jaw couplings of the RINGFEDER® GWE series are the optimum solution for all drive tasks requiring extraordinary positioning accuracy as well as highly effective damping of shocks and vibrations. They effectively compensate for radial, axial and angular shaft misalignments, are axially pluggable, puncture-proof and electrically insulating.
  • The new type RINGFEDER® GWE 5117 is equipped with aluminium clamping hubs as well as an expanding mandrel and inner cone made of steel for friction-locked power transmission on hollow shafts. It is particularly convincing due to:
  • Low masses – thanks to specially optimized hubs made of high-quality aluminum.
  • Superior concentricity as well as uniform, vibration- and shock-damped power transmission – due to highest manufacturing precision, symmetrical arrangement of clamping slots and screw positions as well as unslotted cam area.
  • Convenient application even in very small, confined spaces – because of its extremely compact, short design with minimal moment of inertia.
  • Highly precise, absolutely backlash-free torque transmission – from 3 to 160 Newton meters (2.21 to 118.01 ft·lb).
  • Optimum availability – in a total of five sizes with a wide bore diameter range from 4 to 56 millimeters (0.157 to 1.378 inch), at an attractive price and in short delivery times.
  • Adjustment of misalignment capability, damping behavior and torsional stiffness as required – by means of bored and unbored elastomer spiders of four different Shore hardnesses, from 80 SH A to 64 SH D.*
  • Coupling hubs with keyways if needed – according to DIN 6885-1 or standard inch dimensions.
  • Unambiguous identification and simplified handling – thanks to obligatory laser marking that includes type designation, date of manufacture as well as screw tightening torques according to international and Anglo-American system of units.
  • Maximum operational safety in explosion-endangered areas – thanks to optional compliance with ATEX according to Product Directive 2014/34/EU and DIN EN ISO 80079-36:2016 if required.
  • * As standard, all coupling sizes of the RINGFEDER® GWE 5117 type are equipped with a media-resistant red elastomer spider made of high-quality polyurethane with a Shore hardness of 98 SH A.
  • Ideal for Many Applications
  • Linear Technology and Motion Control Systems
  • Measuring Equipment and Control Technology
  • Test Benches
  • Precision Drives
  • Feed Drives
  • Grinding and Milling Spindles
  • Machine Tools
  • Packing Machines
  • Robotics
  • Transfer Lines
  • Multi-Spindle Heads
  • Wood Processing Equipment
  • Textile Machinery
  • Conveying Equipment

Specifications

  • Min Bore Diameter
    5 mm
  • Product Types
    Jaw Shaft Couplings
  • Hub Surface Pressure
    0.09 N/mm
  • Maximum Rotation Speed
    13000 rpm
  • Transmissible Torque
    60 Nm/ft-lbs
  • Outside Diameter
  • Manufacturer Catalog Number
    GWE 5117-14
  • Description
    JAW STYLE COUPLING
  • Overall Length
    47.5 mm
  • Weight
    0.09 kg
  • Product Type
    Complete Jaw Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought