Motion
1698-115
1698-115 - LINKAGE ROD, CARBON STEEL 1/4-28 - 1/4-28 X 7.5" LONG
MI ITEM #12176583
MFR #1698-115
List Price$9.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1698-115 - LINKAGE ROD, CARBON STEEL 1/4-28 - 1/4-28 X 7.5" LONG
MI ITEM #12176583
MFR #1698-115

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$9.27/each for your price

Overview

Mfr description
1698-115 LINKAGE ROD, CARBON STEEL 1/4-2
  • QA1’s carbon steel linkage rods are typically used when linkage length adjustment is needed. Linkage rods are available in a variety of thread sizes and lengths and are protective-coated for corrosion resistance. Linkage rods include a wrench flat near the left-hand thread for easy tightening and come standard with left-hand threads on one side and right-hand threads on the other.
  • BODY: Carbon Steel, Protective Coated for Corrosion Resistance

Specifications

  • Material
    Carbon Steel
  • Weight
    0.10 lbs
  • UPC_NO
    806990136886
  • Overall Width
    0.2500 in
  • Overall Length
    7.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text