Motion
1698-116
1698-116 - LINKAGE ROD, CARBON STEEL 1/4-28 - 1/4-28 X 21" LONG
Mi Item #12176584
MFR #1698-116
Price$14.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1698-116 - LINKAGE ROD, CARBON STEEL 1/4-28 - 1/4-28 X 21" LONG
Mi Item #12176584
MFR #1698-116

Mfr description
1698-116 LINKAGE ROD, CARBON STEEL 1/4-2
  • QA1’s carbon steel linkage rods are typically used when linkage length adjustment is needed. Linkage rods are available in a variety of thread sizes and lengths and are protective-coated for corrosion resistance. Linkage rods include a wrench flat near the left-hand thread for easy tightening and come standard with left-hand threads on one side and right-hand threads on the other.
  • BODY: Carbon Steel, Protective Coated for Corrosion Resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.76/each

Specifications

Dimensions

  • Overall Length
    21.0000 in
  • Overall Width
    0.2500 in
  • Thread Size
    1/4-28
  • Weight
    0.29 lbs

Details

  • Material
    Carbon Steel
  • Thread Direction
    Right & Left Hand
  • UPC_NO
    806990136893
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)