Motion
1698-130
1698-130 - LINKAGE ROD, CARBON STEEL 5/16-24 - 5/16-24 X 16" LONG
MI ITEM #12176596
MFR #1698-130
List Price$16.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1698-130 - LINKAGE ROD, CARBON STEEL 5/16-24 - 5/16-24 X 16" LONG
MI ITEM #12176596
MFR #1698-130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.91/each for your price

Overview

Mfr description
1698-130 LINKAGE ROD, CARBON STEEL 5/16-
  • QA1’s carbon steel linkage rods are typically used when linkage length adjustment is needed. Linkage rods are available in a variety of thread sizes and lengths and are protective-coated for corrosion resistance. Linkage rods include a wrench flat near the left-hand thread for easy tightening and come standard with left-hand threads on one side and right-hand threads on the other.
  • BODY: Carbon Steel, Protective Coated for Corrosion Resistance

Specifications

  • Material
    Carbon Steel
  • Weight
    0.34 lbs
  • UPC_NO
    806990147516
  • Overall Width
    0.3120 in
  • Overall Length
    16.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought