Motion
1698-134
1698-134 - LINKAGE ROD, STAINLESS STEEL 5/16-24 - 5/16-24 X 8.5" LONG
MI ITEM #12176600
MFR #1698-134
List Price$17.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1698-134 - LINKAGE ROD, STAINLESS STEEL 5/16-24 - 5/16-24 X 8.5" LONG
MI ITEM #12176600
MFR #1698-134

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.27/each for your price

Overview

Mfr description
1698-134 LINKAGE ROD, STAINLESS STEEL 5/
  • QA1’s stainless steel linkage rods are typically used when linkage length adjustment is needed. Available in a variety of lengths, these linkage rods include a wrench flat near the left-hand thread for easy tightening and come standard with left-hand threads on one side and right-hand threads on the other.
  • BODY: Stainless Steel, Corrosion Resistant

Specifications

  • Material
    Stainless Steel
  • Weight
    0.18 lbs
  • UPC_NO
    806990151155
  • Overall Width
    0.3120 in
  • Overall Length
    8.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought