Motion
1844-112
1844-112 - TUBE ADAPTER, ALLOY 3/4" OD F-L 3/8-24 .065 WALL
Mi Item #12176611
MFR #1844-112
Price$14.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1844-112 - TUBE ADAPTER, ALLOY 3/4" OD F-L 3/8-24 .065 WALL
Mi Item #12176611
MFR #1844-112

Mfr description
1844-112 TUBE ADAPTER, ALLOY 3/4" OD F-L
  • QA1’s smooth tube adapters are made from weldable alloy steel and are available in multiple sizes to fit most popular tubing. Tube adapters are CNC machined to precise tolerances and are an effective way to adapt rod ends to a variety of applications. Available with right- or left-hand thread.
  • BODY: Weldable Alloy Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.88/each

Specifications

Dimensions

  • Overall Length
    1.1250 in
  • Overall Width
    0.7500 in
  • Thread Size
    3/8-24
  • Weight
    0.10 lbs

Details

  • Material
    Alloy Steel
  • Thread Direction
    Left Hand
  • UPC_NO
    806990053367
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)