Motion
1844-127
1844-127 - TUBE ADAPTER, ALLOY 1 1/4" OD F-R 3/4-16 .095 WALL
Mi Item #12176625
MFR #1844-127
Price$23.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1844-127 - TUBE ADAPTER, ALLOY 1 1/4" OD F-R 3/4-16 .095 WALL
Mi Item #12176625
MFR #1844-127

Mfr description
1844-127 TUBE ADAPTER, ALLOY 1 1/4" OD F
  • QA1’s smooth tube adapters are made from weldable alloy steel and are available in multiple sizes to fit most popular tubing. Tube adapters are CNC machined to precise tolerances and are an effective way to adapt rod ends to a variety of applications. Available with right- or left-hand thread.
  • BODY: Weldable Alloy Steel
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.27/each

Specifications

Dimensions

  • Overall Length
    1.7500 in
  • Overall Width
    1.2500 in
  • Thread Size
    3/4-16
  • Weight
    0.23 lbs

Details

  • Material
    Alloy Steel
  • Thread Direction
    Right Hand
  • UPC_NO
    806990053510
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)