Motion
1844-133
1844-133 - TUBE ADAPTER, ALLOY 1 3/8" OD F-R 3/4-16 .095 WALL
MI ITEM #12176629
MFR #1844-133
List Price$23.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1844-133 - TUBE ADAPTER, ALLOY 1 3/8" OD F-R 3/4-16 .095 WALL
MI ITEM #12176629
MFR #1844-133

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.27/each for your price

Overview

Mfr description
1844-133 TUBE ADAPTER, ALLOY 1 3/8" OD F
  • QA1’s smooth tube adapters are made from weldable alloy steel and are available in multiple sizes to fit most popular tubing. Tube adapters are CNC machined to precise tolerances and are an effective way to adapt rod ends to a variety of applications. Available with right- or left-hand thread.
  • BODY: Weldable Alloy Steel

Specifications

  • Material
    Alloy Steel
  • Weight
    0.41 lbs
  • UPC_NO
    806990053572
  • Overall Width
    1.3750 in
  • Overall Length
    1.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text