Motion
1844-138
1844-138 - TUBE ADAPTER, ALLOY 1 1/2" OD F-L 3/4-16 .250 WALL
MI ITEM #12176633
MFR #1844-138
Price$32.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1844-138 - TUBE ADAPTER, ALLOY 1 1/2" OD F-L 3/4-16 .250 WALL
MI ITEM #12176633
MFR #1844-138

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$32.51/each

Specifications

Dimensions

  • Overall Length
    2.1300 in
  • Overall Width
    1.5000 in
  • Thread Size
    3/4-16
  • Weight
    0.34 lbs

Details

  • Material
    Alloy Steel
  • Thread Direction
    Left Hand
  • UPC_NO
    806990053626

Overview

Mfr description
1844-138 TUBE ADAPTER, ALLOY 1 1/2" OD F
  • QA1’s smooth tube adapters are made from weldable alloy steel and are available in multiple sizes to fit most popular tubing. Tube adapters are CNC machined to precise tolerances and are an effective way to adapt rod ends to a variety of applications. Available with right- or left-hand thread.
  • BODY: Weldable Alloy Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought