Motion
1845-103
1845-101 - TUBE ADAPTER, ALLOY 1" OD F-L 1/2-20 .058 WALL W/ HEX
MI ITEM #12176649
MFR #1845-103
List Price$20.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1845-101 - TUBE ADAPTER, ALLOY 1" OD F-L 1/2-20 .058 WALL W/ HEX
MI ITEM #12176649
MFR #1845-103

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$20.79/each for your price

Overview

Mfr description
1845-103 TUBE ADAPTER, ALLOY 1" OD F-L 1
  • QA1’s hex tube adapters are made from weldable alloy steel and are available in multiple sizes to fit most popular tubing. Tube adapters are CNC machined to precise tolerances and are an effective way to adapt rod ends to a variety of applications. Available with left-hand thread only and include an integrated hex nut for easy tightening.
  • BODY: Weldable Alloy Steel

Specifications

  • Material
    Alloy Steel
  • Weight
    0.32 lbs
  • UPC_NO
    806990053756
  • Overall Width
    1.0000 in
  • Overall Length
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text