Motion
1845-105
1845-104 - TUBE ADAPTER, ALLOY 1 1/4" OD F-L 3/4-16 .120 WALL W/ HEX
MI ITEM #12176651
MFR #1845-105
List Price$26.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1845-104 - TUBE ADAPTER, ALLOY 1 1/4" OD F-L 3/4-16 .120 WALL W/ HEX
MI ITEM #12176651
MFR #1845-105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.06/each for your price

Overview

Mfr description
1845-105 TUBE ADAPTER, ALLOY 1 1/4" OD F
  • QA1’s hex tube adapters are made from weldable alloy steel and are available in multiple sizes to fit most popular tubing. Tube adapters are CNC machined to precise tolerances and are an effective way to adapt rod ends to a variety of applications. Available with left-hand thread only and include an integrated hex nut for easy tightening.
  • BODY: Weldable Alloy Steel

Specifications

  • Material
    Alloy Steel
  • Weight
    0.14 lbs
  • UPC_NO
    806990038630
  • Overall Width
    1.2500 in
  • Overall Length
    1.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought