Motion
AA10-10
1845-105 - LINKAGE ADJUSTER ALUMINUM 5/8-18 M-LH 5/8-18, F-RH 5/8-18, ANODIZED
Mi Item #12176661
MFR #AA10-10
Price$34.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1845-105 - LINKAGE ADJUSTER ALUMINUM 5/8-18 M-LH 5/8-18, F-RH 5/8-18, ANODIZED
Mi Item #12176661
MFR #AA10-10

Mfr description
AA10-10 LINKAGE ADJUSTER ALUMINUM 5/8-18
  • QA1’s aluminum male-to-female double linkage adjusters are typically used when linkage length adjustment is needed. Jam nut included.
  • BODY: 7075-T6 Aluminum, Black Anodized
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.45/each

Specifications

Dimensions

  • Overall Length
    3.8130 in
  • Overall Width
    0.5625 in
  • Thread Size
    5/8-18
  • Weight
    0.22 lbs

Details

  • Material
    Aluminum
  • Thread Direction
    Right & Left Hand
  • UPC_NO
    806990038647
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)