Motion
AA12-12
AA10-10 - LINKAGE ADJUSTER ALUMINUM 3/4-16 M-LH 3/4-16, F-RH 3/4-16, ANODIZED
MI ITEM #12176662
MFR #AA12-12
List Price$45.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AA10-10 - LINKAGE ADJUSTER ALUMINUM 3/4-16 M-LH 3/4-16, F-RH 3/4-16, ANODIZED
MI ITEM #12176662
MFR #AA12-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.48/each for your price

Overview

Mfr description
AA12-12 LINKAGE ADJUSTER ALUMINUM 3/4-16
  • QA1’s aluminum male-to-female double linkage adjusters are typically used when linkage length adjustment is needed. Jam nut included.
  • BODY: 7075-T6 Aluminum, Black Anodized

Specifications

  • Material
    Aluminum
  • Weight
    0.04 lbs
  • UPC_NO
    806990038609
  • Overall Width
    1.1250 in
  • Overall Length
    4.1250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought