Motion
AA6-6
AA12-12 - LINKAGE ADJUSTER ALUMINUM 3/8-24 M-LH 3/8-24, F-RH 3/8-24, ANODIZED
Mi Item #12176663
MFR #AA6-6
Price$17.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AA12-12 - LINKAGE ADJUSTER ALUMINUM 3/8-24 M-LH 3/8-24, F-RH 3/8-24, ANODIZED
Mi Item #12176663
MFR #AA6-6

Mfr description
AA6-6 LINKAGE ADJUSTER ALUMINUM 3/8-24 M
  • QA1’s aluminum male-to-female double linkage adjusters are typically used when linkage length adjustment is needed. Jam nut included.
  • BODY: 7075-T6 Aluminum, Black Anodized
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.91/each

Specifications

Dimensions

  • Overall Length
    2.8750 in
  • Overall Width
    0.5625 in
  • Thread Size
    3/8-24
  • Weight
    0.06 lbs

Details

  • Material
    Aluminum
  • Thread Direction
    Right & Left Hand
  • UPC_NO
    806990038616
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)