Motion
AA7-7
AA6-6 - LINKAGE ADJUSTER ALUMINUM 7/16-20 M-LH 7/16-20, F-RH 7/16-20, ANODIZED
MI ITEM #12176664
MFR #AA7-7
List Price$23.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AA6-6 - LINKAGE ADJUSTER ALUMINUM 7/16-20 M-LH 7/16-20, F-RH 7/16-20, ANODIZED
MI ITEM #12176664
MFR #AA7-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.42/each for your price

Overview

Mfr description
AA7-7 LINKAGE ADJUSTER ALUMINUM 7/16-20
  • QA1’s aluminum male-to-female double linkage adjusters are typically used when linkage length adjustment is needed. Jam nut included.
  • BODY: 7075-T6 Aluminum, Black Anodized

Specifications

  • Material
    Aluminum
  • Weight
    0.63 lbs
  • UPC_NO
    806990010933
  • Overall Width
    0.6875 in
  • Overall Length
    3.1250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought