1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
QA1 PRECISION PRODUCTS
ADJ12-12
AA7-7 - LINKAGE ADJUSTER STEEL CHROME 3/4-16 M-LH 3/4-16, F-RH 3/4-16, CHROME PLATED
MI ITEM #
12176666
MFR #
ADJ12-12
Price
$23.03
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Repair Parts and Kits
QA1 PRECISION PRODUCTS ADJ12-12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QA1 PRECISION PRODUCTS
ADJ12-12
AA7-7 - LINKAGE ADJUSTER STEEL CHROME 3/4-16 M-LH 3/4-16, F-RH 3/4-16, CHROME PLATED
MI ITEM #
12176666
MFR #
ADJ12-12
Mfr description
ADJ12-12 LINKAGE ADJUSTER STEEL CHROME 3
QA1’s carbon steel, chrome plated male-to-female double linkage adjusters are typically used when linkage length adjustment is needed. Jam nut included.
BODY: Carbon Steel, Chrome Plated and Polished
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$23
.03
/each
Add to Cart
Specifications
Dimensions
Overall Length
4.1250 in
Overall Width
1.0000 in
Thread Size
3/4-16
Weight
0.41 lbs
Details
Material
Chrome Steel
Thread Direction
Right & Left Hand
UPC_NO
806990038685
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items