Motion
AS10-10
ADJ12-12 - LINKAGE ADJUSTER STEEL 5/8-18 M-LH 5/8-18, F-RH 5/8-18, CLEAR ZINC
MI ITEM #12176725
MFR #AS10-10
Your Price$12.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ADJ12-12 - LINKAGE ADJUSTER STEEL 5/8-18 M-LH 5/8-18, F-RH 5/8-18, CLEAR ZINC
MI ITEM #12176725
MFR #AS10-10

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$12.83/each(List $17.69)

Overview

Mfr description
AS10-10 LINKAGE ADJUSTER STEEL 5/8-18 M-
  • QA1’s steel male-to-female double linkage adjusters are typically used when linkage length adjustment is needed. Jam nut included.
  • BODY: Alloy/Chromoly Steel, Heat Treated, Zinc Plated

Specifications

  • Material
    Steel
  • Weight
    0.64 lbs
  • UPC_NO
    806990038692
  • Overall Width
    0.9375 in
  • Overall Length
    3.8130 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought