Motion
AS12-12
AS10-10 - LINKAGE ADJUSTER STEEL 3/4-16 M-LH 3/4-16, F-RH 3/4-16, CLEAR ZINC
MI ITEM #12176726
MFR #AS12-12
Your Price$16.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AS10-10 - LINKAGE ADJUSTER STEEL 3/4-16 M-LH 3/4-16, F-RH 3/4-16, CLEAR ZINC
MI ITEM #12176726
MFR #AS12-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.68/each(List $23.03)

Overview

Mfr description
AS12-12 LINKAGE ADJUSTER STEEL 3/4-16 M-
  • QA1’s steel male-to-female double linkage adjusters are typically used when linkage length adjustment is needed. Jam nut included.
  • BODY: Alloy/Chromoly Steel, Heat Treated, Zinc Plated

Specifications

  • Material
    Steel
  • Weight
    1.00 lbs
  • UPC_NO
    806990122384
  • Overall Width
    1.1250 in
  • Overall Length
    4.1250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought