Motion
ASM12-65
AS12-12 - LINKAGE ADJUSTER, MALE-MALE 3/4-16 6.50" OAL, STEEL, CLEAR ZINC
Mi Item #12176729
MFR #ASM12-65
Price$44.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AS12-12 - LINKAGE ADJUSTER, MALE-MALE 3/4-16 6.50" OAL, STEEL, CLEAR ZINC
Mi Item #12176729
MFR #ASM12-65

Mfr description
ASM12-65 LINKAGE ADJUSTER, MALE-MALE 3/4
  • QA1’s steel male-to-male double linkage adjusters are typically used when linkage length adjustment is needed.
  • BODY: Alloy/Chromoly Steel, Heat Treated, Protective Coated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.24/each

Specifications

Dimensions

  • Overall Length
    6.5000 in
  • Overall Width
    1.1250 in
  • Thread Size
    3/4-16
  • Weight
    1.31 lbs

Details

  • Material
    Alloy Steel
  • UPC_NO
    806990122391
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)