Motion
ASM12-75
ASM12-65 - LINKAGE ADJUSTER, MALE-MALE 3/4-16 7.50" OAL, STEEL, CLEAR ZINC
MI ITEM #12176730
MFR #ASM12-75
List Price$53.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ASM12-65 - LINKAGE ADJUSTER, MALE-MALE 3/4-16 7.50" OAL, STEEL, CLEAR ZINC
MI ITEM #12176730
MFR #ASM12-75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.51/each for your price

Overview

Mfr description
ASM12-75 LINKAGE ADJUSTER, MALE-MALE 3/4
  • QA1’s steel male-to-male double linkage adjusters are typically used when linkage length adjustment is needed.
  • BODY: Alloy/Chromoly Steel, Heat Treated, Protective Coated

Specifications

  • Material
    Alloy Steel
  • Weight
    0.02 lbs
  • UPC_NO
    806990122445
  • Overall Width
    1.1250 in
  • Overall Length
    7.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought