Motion
ASM3-19
ASM12-75 - LINKAGE ADJUSTER, MALE-MALE 10-32 1.94" OAL, STEEL, CLEAR ZINC
Mi Item #12176735
MFR #ASM3-19
Price$7.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ASM12-75 - LINKAGE ADJUSTER, MALE-MALE 10-32 1.94" OAL, STEEL, CLEAR ZINC
Mi Item #12176735
MFR #ASM3-19

Mfr description
ASM3-19 LINKAGE ADJUSTER, MALE-MALE 10-3
  • QA1’s steel male-to-male double linkage adjusters are typically used when linkage length adjustment is needed.
  • BODY: Alloy/Chromoly Steel, Heat Treated, Protective Coated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.36/each

Specifications

Dimensions

  • Overall Length
    1.9400 in
  • Overall Width
    0.3750 in
  • Thread Size
    10-32
  • Weight
    0.10 lbs

Details

  • Material
    Alloy Steel
  • Thread Direction
    Left Hand
  • UPC_NO
    806990010384
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)