Motion
CL4-5
ASM3-19 - CLEVIS, CARBON STEEL LH 1/4-5/16 3/16 SLOT
MI ITEM #12176782
MFR #CL4-5
List Price$15.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ASM3-19 - CLEVIS, CARBON STEEL LH 1/4-5/16 3/16 SLOT
MI ITEM #12176782
MFR #CL4-5

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$15.27/each for your price

Overview

Mfr description
CL4-5 CLEVIS, CARBON STEEL LH 1/4-5/16 3
  • QA1 carbon steel clevises are used to adjust a linkage mounting point when misalignment isn’t allowed. As a part of a fastener mechanism, a clevis provides a method of allowing rotation in some axes – while restricting rotation in others. Clevises are used in a wide range of OEM and aftermarket applications, including motorsports, agricultural and lawn and garden equipment and other industrial applications. Available with right- or left-hand threads.
  • BODY: Carbon Steel, Protective Coated for Corrosion Resistance

Specifications

  • Material
    Carbon Steel
  • Weight
    0.09 lbs
  • UPC_NO
    806990010391
  • Overall Width
    0.8750 in
  • Overall Length
    2.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought