Motion
CL5-5
CL4-5 - CLEVIS, CARBON STEEL LH 5/16-5/16 3/16 SLOT
Mi Item #12176783
MFR #CL5-5
Price$14.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CL4-5 - CLEVIS, CARBON STEEL LH 5/16-5/16 3/16 SLOT
Mi Item #12176783
MFR #CL5-5

Mfr description
CL5-5 CLEVIS, CARBON STEEL LH 5/16-5/16
  • QA1 carbon steel clevises are used to adjust a linkage mounting point when misalignment isn’t allowed. As a part of a fastener mechanism, a clevis provides a method of allowing rotation in some axes – while restricting rotation in others. Clevises are used in a wide range of OEM and aftermarket applications, including motorsports, agricultural and lawn and garden equipment and other industrial applications. Available with right- or left-hand threads.
  • BODY: Carbon Steel, Protective Coated for Corrosion Resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.27/each

Specifications

Dimensions

  • Overall Length
    2.2500 in
  • Overall Width
    0.8750 in
  • Thread Size
    5/16-24
  • Weight
    0.11 lbs

Details

  • Material
    Carbon Steel
  • Thread Direction
    Left Hand
  • UPC_NO
    806990010407
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)