Motion
CL7-10
CL6-8-2CP - CLEVIS, CARBON STEEL LH 7/16-5/8 3/8 SLOT
Mi Item #12176790
MFR #CL7-10
Price$19.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CL6-8-2CP - CLEVIS, CARBON STEEL LH 7/16-5/8 3/8 SLOT
Mi Item #12176790
MFR #CL7-10

Mfr description
CL7-10 CLEVIS, CARBON STEEL LH 7/16-5/8
  • QA1 carbon steel clevises are used to adjust a linkage mounting point when misalignment isn’t allowed. As a part of a fastener mechanism, a clevis provides a method of allowing rotation in some axes – while restricting rotation in others. Clevises are used in a wide range of OEM and aftermarket applications, including motorsports, agricultural and lawn and garden equipment and other industrial applications. Available with right- or left-hand threads.
  • BODY: Carbon Steel, Protective Coated for Corrosion Resistance
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.88/each

Specifications

Dimensions

  • Overall Length
    3.3750 in
  • Overall Width
    0.4375 in
  • Thread Size
    5/8-18
  • Weight
    0.25 lbs

Details

  • Material
    Carbon Steel
  • Thread Direction
    Left Hand
  • UPC_NO
    806990010483
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)